Achim RSBC31BU04 31 x 64 in. Cordless Buffalo Check Roman Window Shade; Burgundy
Mfr # RSBC31BU04
Zoro # G803755159
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # RSBC31BU04
- Zoro # G803755159
- UPC # 54006255285
- Country of Origin China
- Category Shades
Description
The Cordless Buffalo Check Roman Shade makes a statement whether up or down. Its light filtering fabric extends and pleats beautifully. The pull handle is hidden within the bottom pleat and allows the shade to simply glide into any position. Its attached valance covers the pleated shade when retracted for a clean and polished look. The Cordless Roman Shade is completely cords free, giving you peace of mind if used around children or pets. The light filtering fabric is a super soft poly cotton blend that is very easy to care for; simply dust or vacuum. Included brackets accommodate inside or outside mounting. All instructions and hardware are included. This blind will fit windows 3/8" (0.95 cm) smaller and (1.27 cm) wider than stated size. This actual blind is (1.27 cm) narrower/smaller than stated size.
Specifications- Color: Burgundy
- Design: Cordless Buffalo Check Roman
- Size: 31 x 64 in.
- Weight: 4.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARELICK Oval Acrylic Table; Side Mt. (75359)
- FLASH FURNITURE Square Folding Table, 60" W, 60" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT60-SQ-GG)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- ACHIM IMPORTING Achim OMTU63AB06 Ombre Tie Up Shade 50 in. x 63 in. (OMTU63AB06)
- ACHIM IMPORTING Achim TRS556WH12 55 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS556WH12)
- ACHIM IMPORTING Achim TRL376WH12 37 x 72 in. Cords Free Tear Down Light Filtering Window Shade; White (TRL376WH12)
- ACHIM IMPORTING Achim 55 x 72 in. Cordless Privacy Jute Shade, Grey (CPS556GY01)
- ACHIM IMPORTING Achim TRS736WH06 73 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS736WH06)
- ACHIM IMPORTING Achim Importing CSTD30WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 30 x 64 in. (CSTD30WH06)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Motor (E80.108.60)
- Achim Importing Shades