Achim RDMNGY7244 72-144 in. Buono II Decorative Double Rod & Finial Monet; Grey & White
Mfr # RDMNGY7244
Zoro # G403755252
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # RDMNGY7244
- Zoro # G403755252
- UPC # 54006245507
- Country of Origin China
- Category Rods and Hardware
Description
The Buono II Monet Double Decorative Rod Series combines elegant taste, sophisticated styling, fine quality and detailed craftsmanship. The elegant white and charcoal grey PVC finials add the perfect touch to any window. The double rods allow you to layer your window treatments providing endless s. Perfect for coordinating valances and panels OR layering sheer panels and blackout panels. Diameter of the front rod is 1 inch and the diameter of back rod is .75 inch. Both rods are made of metal and easily adjust telescopically to fit most windows. The set comes complete with matching, all metal hardware (brackets and screws); brackets can be adjusted to extend between 6.2 and 7.6 inches.
Features- Buono II Decorative Double Rod & Finial Monet
- Color: Grey/White
- Dimension: 72-144 in.
- Weight: 5.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black (ALEIN4611)
- ASSOCIATED WEAVERS Custom Printed Rugs MOOSE Moose Wildlife Rug (MOOSE)
- SAUDER Carson Forge Armoire Wc , Safety tested for stability to help reduce tip-over accidents (415107)
- ACHIM IMPORTING Achim 52 x 84 in. Polyester Blackout Rod Pocket Single Curtain Panel, Silver (SUPN84SV12)
- ACHIM IMPORTING Achim Importing Co.; Inc. VFP2.0SS10 Tivoli II Spruce Peel 'N' Stick Vinyl Planks (VFP2.0SS10)
- ACHIM IMPORTING Achim LSLYP20108 9 x 48 in. Flex Flor Looselay Vinyl 8 Plank; Grey - 24 sq. ft. (LSLYP20108)
- ACHIM IMPORTING Achim 52 x 84 in. Charlotte Rod Pocket Window Curtain Panel; Blush (CHPN84BH06)
- DESIGNERS TOUCH White Aluminum Headrail for 3-1/2 in. Vertical Blind - 59 in. W (1100AL-59'OB)
- TOTALTURF 4.5 in. Kenney Traverse Rod Carriers; White - Pack of 10 (TO155199)
- SEYMOUR OF SYCAMORE Seymour of Sycamore 98-16 Spruce Primers; Black (SEY-98-16)
- Achim Importing Rods and Hardware