Achim RDBNBR7244 72-144 in. Buono II Decorative Double Rod & Finial Brenner; Black
Mfr # RDBNBR7244
Zoro # G303755239
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # RDBNBR7244
- Zoro # G303755239
- UPC # 54006245521
- Country of Origin China
- Category Rods and Hardware
Description
The Buono II Brenner Double Decorative Rod Series combines elegant taste, sophisticated styling, fine quality and detailed craftsmanship. The elegant black PVC finials add the perfect touch to any window. The double rods allow you to layer your window treatments providing endless s. Perfect for coordinating valances and panels OR layering sheer panels and blackout panels. Diameter of the front rod is 1 inch and the diameter of back rod is .75 inch. Both rods are made of metal and easily adjust telescopically to fit most windows. The set comes complete with matching, all metal hardware (brackets and screws); brackets can be adjusted to extend between 6.2 and 7.6 inches.
Features- Buono II Decorative Double Rod & Finial Brenner
- Color: Black
- Dimension: 72-144 in.
- Weight: 5.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- ALL SEASONS All Seasons Down Alternative Comforter, Ivory, King (GP130309)
- TRADEMARK FINE ART Marion Rose 'Autumn Jewels' Canvas Art, 14x19 (ALI7674-C1419GG)
- 123 CREATIONS 123 Creations C202B Laura-Blue hand painted tassel (C202B)
- ACHIM IMPORTING Achim Importing Co.; Inc. VFP2.0SS10 Tivoli II Spruce Peel 'N' Stick Vinyl Planks (VFP2.0SS10)
- ACHIM IMPORTING Achim 52 x 84 in. Polyester Blackout Rod Pocket Single Curtain Panel, Silver (SUPN84SV12)
- ACHIM IMPORTING Achim 52 x 84 in. Charlotte Rod Pocket Window Curtain Panel; Blush (CHPN84BH06)
- ACHIM IMPORTING Achim LSLYP20108 9 x 48 in. Flex Flor Looselay Vinyl 8 Plank; Grey - 24 sq. ft. (LSLYP20108)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Brushed Nickel (KN90020)
- DAPHNES DINNETTE 46 to 84 in. Heavy Duty Curtain Rod White (DA2516467)
- KENNEY MFG CURTAIN ROD BLACK 120""L (KN80210)
- Achim Importing Rods and Hardware