Shop All Entrance Mats
Achim Importing
Achim PCM1830GA6 18 x 30 in. Printed Coir Door Mat; Go Away
Mfr # PCM1830GA6
Zoro # G903695393
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # PCM1830GA6
- Zoro # G903695393
- UPC # 54006257821
- Country of Origin China
- Category Entrance Mats
Description
Bring the style and beauty of your home to your door. Help your guests feel welcome before they step inside. The Printed Coir Mat is made of all Natural Coco Fibers that trap dirt and moisture. Its printed design will not fade. Superior durability, long lasting and easy to clean.
Specifications- Imprint: Go Away
- Size: 18 x 30 in.
- Dimension: 0.59" H x 18" W x 30" L
- Weight: 4.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LEDTFX-2RGB Controller, 44K Remote 30FT, 12V-72W Max, 24V-144W Max .. (LEDTFX-2)
- FIRST AID ONLY Eye Cup, Plastic, White (M795)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (6PXA5)
- LAKELAND Encapsulated Training Suit, XL, Green, Nylon/PVC, Storm Flap (95493-XL)
- ACHIM IMPORTING Achim PCM1830WA6 18 x 30 in. Printed Coir Door Mat; Welcome Aboard (PCM1830WA6)
- CONDOR Disinfecting Mat, Tan, 3 ft. 3" L (30CL75)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (EGDDF030804)
- NOTRAX Entrance Mat, Navy, 2 ft. W x 3 ft. L (132S0023NB)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W266)
- CUSTOM PRINTED RUGS Custom Printed Rugs Dm-06 Butterflies Door Mat (DM 06)
- CHILEWICH 36 in. L X 21 in. W Blue Welcome Polyester/Vinyl Door Mat (200705-008)
- Achim Importing Floor Mats