Achim MSG259AL04 59 x 64 in. Cordless GII Morningstar 1 in. Light Filtering Mini Blind; Alabaster
Mfr # MSG259AL04
Zoro # G003755225
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # MSG259AL04
- Zoro # G003755225
- UPC # 54006258545
- Country of Origin China
- Category Blinds
Description
The Cordless GII Morningstar blind provides light filtering and privacy. It is made from heavyweight PVC engineered for privacy and resists warping, fading and sagging. The modern style features a tilt wand and cordless lift. Child & Pet Safe! To Operate: Simply lift or lower bottom rail to raise or lower blind, Control how much sunlight streams into your room by twisting the wand to open and close the slats. Hidden mounting brackets are designed for inside, outside or ceiling installation. All hardware and installation instructions are included. This blind will fit windows 3/8" (0.95 cm) smaller and 1/2" (1.27 cm) wider than stated size. This actual blind is 1/2" (1.27 cm) narrower/smaller than stated size. Actual Slat size is 1 inch.
Features- Cordless GII Morningstar 1" Light Filtering Mini Blind
- No Cords To Tangle
- Child & Pet Safe!
- No Exposed Lift Cords
- Light Filtering
- Simply Lift or Lower Bottom Rail to Raise and Lower Shade
- Tilt Wand adjusts slats to control light and privacy
- Fashion Headrail with Hidden brackets for easier installation
- Color: Alabaster
- Size: 59" x 64"
- Material: Vinyl
- Recommended Location: Window
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Hickory (3007H)
- HASTINGS HOME Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (606786QCS)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Brushed Nickel (615110175)
- ACHIM IMPORTING Achim MSG230WD06 Cordless GII Morningstar 1 in. Light Filtering Mini - Blind 30 x 64 in. - Woodtone (MSG230WD06)
- ACHIM IMPORTING Achim 23 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2234WH6)
- ACHIM IMPORTING Achim MFG246WH02 46 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG246WH02)
- ACHIM IMPORTING Achim DSG227GY06 27 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind; Grey (DSG227GY06)
- ACHIM IMPORTING Achim 32 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, Black (MSG232BK06)
- ACHIM IMPORTING Achim MFG223WH02 23 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG223WH02)
- KENNEY MFG MAG CAFE ROD WHT 16-28"" (KN40344)
- Achim Importing Blinds