Achim Importing

Achim MSG2337WD6 Cordless GII Morningstar 1 in. Light Filtering Mini - Blind 33 x 72 in. - Woodtone


product price: $41.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Cordless GII Morningstar blind provides light filtering and privacy. It is made from heavyweight PVC engineered for privacy and resists warping, fading and sagging. The modern style features a tilt wand and cordless lift. Child & Pet Safe! To Operate: Simply lift or lower bottom rail to raise or lower blind, Control how much sunlight streams into your room by twisting the wand to open and close the slats. Hidden mounting brackets are designed for inside, outside or ceiling installation. All hardware and installation instructions are included. This blind will fit windows 3/8 (0.95 cm) smaller and (1.27 cm) wider than stated size. This actual blind is (1.27 cm) narrower/smaller than stated size. Actual Slat size is 1 inch. No Cords To Tangle! Child & Pet Safe! No Exposed Lift Cords, 64 Inch Drop, Light Filtering, Simply Lift or Lower Bottom Rail to Raise and Lower Shade, Tilt Wand adjusts slats to control light and privacy, Fashion Headrail with Hidden brackets for easier installation, All Hardware and installation instructions are included, Actual Slat size is 1 inch, This blind will fit windows 3/8 (0.95 cm) smaller and (1.27 cm) wider than stated size. This actual blind is (1.27 cm) narrower/smaller than stated size.

Specifications
  • Size: 33 x 72 in.
  • Color/Finish: Woodtone
  • Width: 1 in.
  • Weight: 6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.