Achim MSG230WD06 Cordless GII Morningstar 1 in. Light Filtering Mini - Blind 30 x 64 in. - Woodtone
Mfr # MSG230WD06
Zoro # G603755410
Product Information
- Brand Achim Importing
- MFR # MSG230WD06
- Zoro # G603755410
- UPC # 54006264973
- Country of Origin China
- Category Blinds
Description
The Cordless GII Morningstar blind provides light filtering and privacy. It is made from heavyweight PVC engineered for privacy and resists warping, fading and sagging. The modern style features a tilt wand and cordless lift. Child & Pet Safe! To Operate: Simply lift or lower bottom rail to raise or lower blind, Control how much sunlight streams into your room by twisting the wand to open and close the slats. Hidden mounting brackets are designed for inside, outside or ceiling installation. All hardware and installation instructions are included. This blind will fit windows 3/8 (0.95 cm) smaller and (1.27 cm) wider than stated size. This actual blind is (1.27 cm) narrower/smaller than stated size. Actual Slat size is 1 inch. No Cords To Tangle! Child & Pet Safe! No Exposed Lift Cords, 64 Inch Drop, Light Filtering, Simply Lift or Lower Bottom Rail to Raise and Lower Shade, Tilt Wand adjusts slats to control light and privacy, Fashion Headrail with Hidden brackets for easier installation, All Hardware and installation instructions are included, Actual Slat size is 1 inch, This blind will fit windows 3/8 (0.95 cm) smaller and (1.27 cm) wider than stated size. This actual blind is (1.27 cm) narrower/smaller than stated size.
Specifications- Size: 30 x 64 in.
- Color/Finish: Woodtone
- Width: 1 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon, White, 42 in W, 72 in L (4EEY5)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", Sea Salt (HAR-REC-36X72-DOU-XD1026)
- INFINITI Deluxe Blend Wash Cloth, Ringspun, 12x12, 12PK (AT942)
- BAXTON STUDIO Redell Modern Bohemian Natural Brown Rattan 3-Tier Display Shelf (207-12687)
- ACHIM IMPORTING Achim FTVWD20445 12 x 12 in. Tivoli Four Self Adhesive Vinyl Floor 45 Tile; Finger Square Parquet - 45 sq. ft. (FTVWD20445)
- ACHIM IMPORTING Achim MFG234WH02 34 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG234WH02)
- ACHIM IMPORTING Achim 28 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2284WH6)
- ACHIM IMPORTING Achim DSG227GY06 27 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind; Grey (DSG227GY06)
- ACHIM IMPORTING Achim STT1M45045 12 x 12 in. Sterling Carrera Marble Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box (STT1M45045)
- ACHIM IMPORTING Achim MFG248WH02 48 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG248WH02)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.70)
- Achim Importing Blinds