Achim Importing

Achim MFG231WH02 31 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White


product price: $74.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The cordless gii madera falsa 2 inch faux wood plantation blind features a deluxe 2 inch-wide valance, an easy lift cordless bottom rail, and a tilt wand to control light and privacy. Each 2 inch slat is made of embossed foam vinyl that looks and feels just like wood. Plantation style blinds are perfect for any window in the home or office, with a traditional blind look that works well with most window fashions or all alone. Included mounting hardware works with inside, outside or ceiling installation all hardware and installation instructions are included. This blind will fit windows 3/8" (0.5 Cm) smaller 1.7 Cm wider than stated Size. This actual blind is 1.7 Cm narrower & smaller than stated Size. Actual slat Size is 1 inch.

Features
  • No cords to tangle, child & pet safe
  • 2 in. faux wood room darkening blind
  • Looks and feels just like wood without the price of wood
  • Deluxe 2-1/2 wide attached valance
  • Plantation style blind
  • To operate simply lift or lower bottom rail to raise or lower blind
  • Tilt wand controls light and privacy
Care instructions
  • Easy to clean just dust or wipe with a damp cloth
Specifications
  • Color: White
  • Material: Vinyl
  • Size: 31" x 64"
  • Weight: 8.54 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.