Achim LSLYP10108 9 x 48 in. Flex Flor Looselay Vinyl 8 Planks; Dunes - 24 sq. ft.
Mfr # LSLYP10108
Zoro # G003978334
Product Information
- Brand Achim Importing
- MFR # LSLYP10108
- Zoro # G003978334
- UPC # 54006250396
- Country of Origin China
- Category Rods and Hardware
Description
Flex Flor Loose Lay Planks install easily over most existing hard floors with minimal or no adhesives. These beautifully embossed vinyl planks have a slightly variated pattern for a genuine hard-wood floor appearance. Flex Flor 9in x 48in Planks are made of vinyl and an easy-to-place rubber backing. Simply lay it down to instantly and dramatically transform any room, without the use of special tools. Virtually maintenance , Flex Flor Loose Lay Planks are durable, scratch-resistant and even reusable. Perfect for any room in your home, office or place of business. Each plank covers 3 square feet, 8 Planks per box, covering 24 square feet. 5 Year Limited Warranty.
Features- Flex Flor Looselay Vinyl 8 Planks
- Color: Dunes
- Dimension: 9 x 48 in.
- Weight: 47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (3085LGY)
- ALERA Pedestal Desk, 36 in D, 72 in W, 29-1/2 in H, Steel (ALESD7236BM)
- STALWART Heated Car Blanket - 12-Volt Electric Blanket for Car by Navy Blue (75-HBLANKET)
- LUMISOURCE Mara Counter Stool in White Faux Leather, PK 2 (B26-MARAUP SSW2)
- ACHIM IMPORTING Achim 52 x 84 in. Polyester Blackout Rod Pocket Single Curtain Panel, Silver (SUPN84SV12)
- ACHIM IMPORTING Achim 52 x 84 in. Charlotte Rod Pocket Window Curtain Panel; Blush (CHPN84BH06)
- ACHIM IMPORTING Achim Importing Co.; Inc. VFP2.0SS10 Tivoli II Spruce Peel 'N' Stick Vinyl Planks (VFP2.0SS10)
- ACHIM IMPORTING Achim LSLYP20108 9 x 48 in. Flex Flor Looselay Vinyl 8 Plank; Grey - 24 sq. ft. (LSLYP20108)
- SEYMOUR OF SYCAMORE Seymour of Sycamore 98-16 Spruce Primers; Black (SEY-98-16)
- KENNEY MFG Kenney Harris 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Matte Black (KN55951)
- ESCENOGRAFIA 0.75 in. Curtain Rod for 86-120 in. Windows, Gold (ES2675356)
- Achim Importing Rods and Hardware