Shop All Drapes & Curtains
Achim Importing
Achim LLTV36LB12 Live; Love; Laugh Window Curtain Tier Pair & Valance Set - 58 x 36 in. - Light Blue
Mfr # LLTV36LB12
Zoro # G603861685
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achim Importing
- MFR # LLTV36LB12
- Zoro # G603861685
- UPC # 54006259931
- Country of Origin China
- Category Drapes & Curtains
Description
Live, Love, Laugh Tier and Valance Window Curtain Set composes beautiful, printed words and printed woven plaid, sure to inspire any room. The set includes one valance and two tiers made of machine washable, polyester fabric. Each piece has a 1.5 inch rod pocket for easy installation on standard or decorative rods under one inch in diameter. Valance measures 58 inches by 14 inches and is also available for purchase as a single piece. Rod pocket 1.5 inches, One Valance and Two Tiers are included, Light Filtering Polyester, Machine washable.
Specifications- Size: 58 x 36 in.
- Color: Light Blue
- Weight: 0.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, FabricSeat (LLR84576)
- ACURITE Intelli-Time Alarm Clock, Black (13002A3)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- ACHIM IMPORTING Achim 58 x 24 in. Darcy Window Curtain Tier & Valance Set, Black & White (DRTV24BW12)
- ACHIM IMPORTING Achim 58 x 36 in. Live, Love, Laugh Window Curtain Tier Pair & Valance Set, Green (AC4014)
- ACHIM IMPORTING Achim WIPN63GY06 42 x 63 in. Willow Rod Pocket Window Curtain Panel; Grey (WIPN63GY06)
- ACHIM IMPORTING Achim Importing OMPN63BL06 Ombre Panel; Blue - 50 x 63 in. (OMPN63BL06)
- ACHIM IMPORTING 58 x 36 in. Sydney Window Curtain Tier Pair, Linen (SYTR36LN12)
- ACHIM IMPORTING Achim LLVL14GY12 58 x 14 in. Live; Love; Laugh Window Curtain Valance; Grey (LLVL14GY12)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-77)
- Achim Importing Drapes & Curtains