Achim INRBLY4806 Innovative Decorative Room Darkening Wrap Around Rod & Finial - Bailey - 48-86 in.
Mfr # INRBLY4806
Zoro # G203754844
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # INRBLY4806
- Zoro # G203754844
- UPC # 54006259023
- Country of Origin China
- Category Rods and Hardware
Description
Innovative Room Darkening Wrap Around Rods and Finials help your room darkening and blackout curtains get closer to the wall for a true room darkening experience. The finial brackets are expertly engineered to provide a wrap-around effect, while still having the style of a finial tipped rod. Simply wrap the curtain panel edge into the bracket area against the wall, leaving the beautiful finial still in view. Innovative Decorative Room Darkening Wrap Around Rods are essential for day sleepers, the energy conscious and for additional privacy. Durable all metal rods and brackets come with classically designed PVC finials. Diameter of the rod is three quarters of an inch and fits most curtains with one inch rod pocket or more. Rods will adjust telescopically to fit windows within the stated size. Larger sizes come with center support bracket. Tools required for installation: Screwdriver and drill. Innovative wrap around design, All Metal Rods and Brackets, Classically designed PVC finials, Tools Required: Screwdriver and Drill.
Specifications- Size: 48-86 in.
- Style: Bailey
- Weight: 3.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG TENSION ROD BRWN 75"" (KN621)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, White, Clear (I 7159)
- HOMELEGANCE Allura Bedroom Chest, Silver Grey (1916-9)
- ACHIM IMPORTING Achim Importing Co.; Inc. VFP2.0SS10 Tivoli II Spruce Peel 'N' Stick Vinyl Planks (VFP2.0SS10)
- ACHIM IMPORTING Achim 52 x 84 in. Charlotte Rod Pocket Window Curtain Panel; Blush (CHPN84BH06)
- ACHIM IMPORTING Achim LSLYP20108 9 x 48 in. Flex Flor Looselay Vinyl 8 Plank; Grey - 24 sq. ft. (LSLYP20108)
- ACHIM IMPORTING Achim 52 x 84 in. Polyester Blackout Rod Pocket Single Curtain Panel, Silver (SUPN84SV12)
- ESCENOGRAFIA 28-48 in. Adjustable Curtain Rod with Round Finials - Bronze (ES2675277)
- KENNEY MFG 1628 SLV Magnet Rod (KN40343V1)
- KD ENCIMERA 28 in. Curtain Rod Extender (KD3189687)
- Achim Importing Rods and Hardware