Shop All Sports Equipment
Achim Importing
Achim Importing VFP1.2GO10 6 x 36 in. Nexus Light Grey Oak Self Adhesive Vinyl Floor Planks - 10 Planks by 15 sq. ft.
Mfr # VFP1.2GO10
Zoro # G704109297
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achim Importing
- MFR # VFP1.2GO10
- Zoro # G704109297
- UPC # 54006242179
- Country of Origin China
- Category Sports Equipment
Description
Do you want to spruce up your home, office or garage at a rock bottom price? Look no further than our Nexus Plank collection. Our wood-look vinyl is easy to install: just peel and stick to a flat and dry surface. In no time your room will be magically transformed! Can be used in any room in your home such as Kitchens, Dining Rooms, Bedrooms, Bathrooms, Foyers and Basements!
Features- Nexus Self Adhesive Vinyl Floor Planks
- High quality registered embossed
- 10 Planks/15 sq. ft.
- This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm
- Color: Light Grey Oak
- Size: 6" x 36"
- Height: 1.2 mm
- Weight: 7.50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Drive Wheel For Honda Most Hrr216K6 Vkaa, Hrr216K7 Vkaa 42710-Ve2-M02Ze (205-730)
- TARPS NOW 6 ft x 8 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-0608)
- BRIGGS & STRATTON Choke Shaft Kit (497230)
- A.R. NORTH AMERICA Lance EXTension, Pipe 36", Zinc (005021436)
- ACHIM IMPORTING Achim Importing FTVWD23220 12 x 12 in. Nexus Oak Parquet Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (FTVWD23220)
- ACHIM IMPORTING Achim Importing Co.; Inc. FTVWD20420 NEXUS Four Finger Square Parquet 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #204 (FTVWD20420)
- ACHIM IMPORTING Achim FTVMA45645 12 x 12 in. Tivoli White Slate Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box (FTVMA45645)
- ACHIM IMPORTING Achim Importing Co.; Inc. FTVSO10320 NEXUS Black & White 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #103 (FTVSO10320)
- ACHIM IMPORTING Achim VFP1.2WO10 6 x 36 in. Nexus Self Adhesive Vinyl Floor 10 Planks; White Oak - 15 sq. ft. (VFP1.2WO10)
- ACHIM IMPORTING Achim Importing FTVSO10345 12 x 12 in. Tivoli Black & White Self Adhesive Vinyl Floor Tile - 45 Tiles by 45 sq. ft. (FTVSO10345)
- CHAMPION SPORTS Rounded Edge 9in Foam Discs Set, 6 Colors (FDSET)
- Achim Importing Sporting Goods