Shop All Drapes & Curtains
Achim Importing
Achim Importing OMPN84BL06 Ombre Panel; Blue - 50 x 84 in.
Mfr # OMPN84BL06
Zoro # G903861569
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achim Importing
- MFR # OMPN84BL06
- Zoro # G903861569
- Country of Origin China
- Category Drapes & Curtains
Description
Features
- Ombre -Tailored panel in an array of color
- Creating a rainbow design.
- Matching scarf, tie up shade
- Waterfall valance
- Rod pockets
- Easy care
- 100% Polyester
- Fashionable
- Color - Blue
- Size - 58 x 84 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Devereaux Modern Bohemian Natural Brown Rattan Queen Size Standalone Headboard (210-12725)
- BAXTON STUDIO Riordan Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11362-Zoro)
- FASTCAP Fastcap Fcfewp 1516 250Hm .94 In. X 250Ft. Fast Edge Pvc Finished - Hardrock Maple (FCFEWP 1516 250HM)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GY-GG)
- ACHIM IMPORTING Achim 58 x 36 in. Live, Love, Laugh Window Curtain Tier Pair & Valance Set, Green (AC4014)
- ACHIM IMPORTING Achim Live, Love, Laugh Window Curtain Tier Pair & Valance Set - 58 x 36 in. - Light Blue (AC4042)
- ACHIM IMPORTING Achim Ombre Scarf 50 in. x 144 in. (AC4064)
- ACHIM IMPORTING Achim Importing OMPN63BL06 Ombre Panel; Blue - 50 x 63 in. (OMPN63BL06)
- ACHIM IMPORTING Achim CIPV14ST12 Callie Double Layer Pick Up Valance - 58 x 14 in. - Spice & Tan (CIPV14ST12)
- ACHIM IMPORTING Achim Importing RBPN63GY12 52 x 63 in. Rainbow Single Grommet Window Curtain Panel; Gray (RBPN63GY12)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-01)
- Achim Importing Drapes & Curtains