Achim Importing MJVT180510 18 x 18 in. Majestic Verde Green Marble Self Adhesive Vinyl Floor Tile - 10 Tiles by 22.5 sq. ft.
Mfr # MJVT180510
Zoro # G403979276
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # MJVT180510
- Zoro # G403979276
- UPC # 54006240465
- Country of Origin China
- Category Natural Stone Tile
Description
Do you want to give your room a brand new, modern look and at a low cost? Look no further than our assortment of Majestic Tiles! The dramatic 18” x 18”self-stick vinyl tile, featuring classic marbles & stones designs, delivers the appealing look of real stone in a premium performing light commercial grade vinyl tile. Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Majestic tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Features- Majestic Verde Marble Self Adhesive Vinyl Floor Tile
- 10 Tiles/22.5 sq. ft.
- This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm
- Color: Green
- Size: 18" x 18"
- Height: 2.0 mm
- Weight: 16.50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS 4.5 x 4.5 in. Spring Hinge Steel Oil Rubbed Bronze (PA561966)
- MSI Aria Oro 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0244)
- IVES Ball Bearing Butt Hinge, 5" x 5", 652, Heavy (5BB1HW 5.0X5.0 652)
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base (BNYLC58)
- ACHIM IMPORTING Achim Importing FTVMA45020 12 x 12 in. Nexus Carrera Marble Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (FTVMA45020)
- MSI Terrado Peninsula Earth Manufactured Stacked Stone Corner (ZOR-PNL-0107)
- MSI Icelandic Green Picket SAMPLE Polished Marble Mosaic Tile (ZOR-MD-0397-SAM)
- MSI Carrara White Faceted 12 In. X 9.26 In. X 10 Mm Polished Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0294)
- MSI Greecian White Hexagon 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0214)
- MSI Cosmic Gray Pattern Sandblasted Marble Paver Kit (ZOR-LSC-0102)
- MSI Crema Arched Herringbone SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0429-SAM)
- Achim Importing Tile