Shop All Natural Stone Tile
Achim Importing
Achim Importing FTVMA45020 12 x 12 in. Nexus Carrera Marble Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft.
Mfr # FTVMA45020
Zoro # G703979310
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # FTVMA45020
- Zoro # G703979310
- UPC # 54006241721
- Country of Origin China
- Category Natural Stone Tile
Description
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Features- Nexus Marble Self Adhesive Vinyl Floor Tile
- 20 Tiles/20 sq. ft.
- This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm
- Color: Carrera
- Size: 12" x 12"
- Height: 1.2 mm
- Weight: 9.00 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SLIDERS FLOOR SLIDE 1-3/4""SQ 4PK (4045)
- ROCKWOOD Lever Door Holder, Satin Chrme, Cast Brass (461L.26D)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20R-4-210)
- ILCO Ilco: Key Blanks, AR4-BR ARROW (ILCO-AR4-BR)
- MSI Angora Hexagon 11.75 In. X 12 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0530)
- ANDOVA TILES SAMPLE Channing 2 x 2 Marble Honeycomb Mosaic Floor Use Tile (SAM-ANDCHA121)
- APOLLO TILE White 9.8 in x 10.8 in Marble Polished Floor and Wall Mosaic Tile 3.68 sqft/case, 5PK (APLDC88H01A)
- APOLLO TILE Light Beige 11.8 in x 11.8 in Crema Marfil Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK (APLVL88G14PA)
- MSI Golden Honey Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0056)
- MSI Montauk Black 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0016)
- MSI Aegean Pearl 12 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0065)
- Achim Importing Natural Stone Tile