Shop All Window Shades
Achim Importing
Achim Importing CSTD35WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 35 x 64 in.
Mfr # CSTD35WH06
Zoro # G303755086
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # CSTD35WH06
- Zoro # G303755086
- UPC # 54006240564
- Country of Origin China
- Category Window Shades
Description
Top-Down Cordless Honeycomb Cellular shades are amongst the most popular & modern window coverings. These shades are perfect for bedrooms, bathrooms, and other rooms where privacy is essential. The shades can be opened from the top to let in natural light, while still covering most of the window to ensure your privacy. They offer versatility and a beautiful, crisp design. The soft, durable honeycomb pleated cells insulate the room all year long. No Cords to Tangle! Child & Pet Safe!
Features- Cellular Pleats Insulates Room All Year Long
- Made From 100% Non-Woven Polyester Fabric and Are Resistant To Sagging and Fading
- Cell Size - 3/8 in.
- Total Privacy without Sacrificing Natural Light
- Perfect For Bedrooms, Bathrooms, and Other Rooms Where Privacy Is Essential
- Not Recommended For Very Tall or Inaccessible Windows
- To Operate: Raise or Lower Bottom Rail to Desired Position; Raise Or Lower Top Part Of Shade With Attached Handle
- Easy To Maintain and Care for Simply Dust or Lightly Vacuum
- Inside or Outside Mount
- Hardware and Installation Instructions Included
- Color - White
- Size - 35 x 64 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Head/Footboard Brackets Bed Base, PR (PBHB)
- BESTAR Prestige + 16W Add-On Pedestal, Bark Grey & Slate (99620-000047)
- CONTROL CO Mini Clock, 1.6 In x 0.3 In (1003)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- ACHIM IMPORTING Achim Importing CSTD23AL06 Top-Down Bottom-Up Cordless Honeycomb Cellulat Shade; Alabaster - 23 x 64 in. (CSTD23AL06)
- ACHIM IMPORTING Achim Importing CSTD27WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 27 x 64 in. (CSTD27WH06)
- ACHIM IMPORTING Achim TRS736WH06 73 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS736WH06)
- ACHIM IMPORTING Achim Importing CSTD30WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 30 x 64 in. (CSTD30WH06)
- ACHIM IMPORTING Achim OMTU63AB06 Ombre Tie Up Shade 50 in. x 63 in. (OMTU63AB06)
- ACHIM IMPORTING Achim 123CO36W24 36 x 75 in. Cordless 1-2-3 Vinyl Room Darkening Pleated Window Shade - White (123CO36W24)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 120 in. W, Pole (E70.108.30)
- Achim Importing Window Shades