Achim Importing CSCO34AL06 34 x 64 in. Cordless Honeycomb Cellular Pleated Shade; Alabaster
Mfr # CSCO34AL06
Zoro # G203754820
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # CSCO34AL06
- Zoro # G203754820
- UPC # 54006240984
- Country of Origin China
- Category Window Shades
Description
Cordless Honeycomb Cellular shades are among the most popular window coverings. They offer versatility and a beautiful, crisp design. The soft, durable honeycomb pleated cells insulate the room all year long. Achim Importing was established to elevate your standard of living. Our product line specialises in decorative goods for the home such as tiles, rugs, and window shade accessories. We pride ourselves on offering products with outstanding value and highest quality standards. We create a personalised look and make your place, even more, your own with our decorative products. Make your place snazzy with Achim.
Features- Cordless Honeycomb Cellular Pleated Shade
- Color: Alabaster
- Size: 34" x 64"
- Weight: 2.80 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- SAFCO Extended Height Mesh Chair, Black, PK2 (3396BL)
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- ACHIM IMPORTING Achim 123CO36W24 36 x 75 in. Cordless 1-2-3 Vinyl Room Darkening Pleated Window Shade - White (123CO36W24)
- ACHIM IMPORTING Achim Importing CSTD27WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 27 x 64 in. (CSTD27WH06)
- ACHIM IMPORTING Achim Importing CSTD23AL06 Top-Down Bottom-Up Cordless Honeycomb Cellulat Shade; Alabaster - 23 x 64 in. (CSTD23AL06)
- ACHIM IMPORTING Achim Importing CSTD30WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 30 x 64 in. (CSTD30WH06)
- ACHIM IMPORTING Achim TRS736WH06 73 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS736WH06)
- ACHIM IMPORTING Achim OMTU63AB06 Ombre Tie Up Shade 50 in. x 63 in. (OMTU63AB06)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Pole (E70.68.60)
- Achim Importing Window Shades