Shop All Window Shades
Achim Importing
Achim Importing CC3072WH02 Cordless Celestial Sheer Double Layered Shade; White - 30 x 72 in.
Mfr # CC3072WH02
Zoro # G103754821
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # CC3072WH02
- Zoro # G103754821
- UPC # 54006240038
- Country of Origin China
- Category Window Shades
Description
The Celestial cordless window shade features a light filtering, attractive double-layered sheer design. This attractive modern shade gently filters light while providing your desired level of privacy when both layers of fabric overlap. Simply adjust the bottom rail to align the material to control the amount of natural light allowed in, creating a soft lighting effect. This sophisticated and classy Celestial window shade is ideal for any room in your home including the kitchen, living room or dining room. They would also look great in your office!
Features- No Cords to Tangle! Child & Pet Safe!
- Creates a Wonderful Lighting Effect!
- Shade Completely Retracts into Headrail Providing a Clean Look when Completely Rolled Up
- Adjustable Length up to 72 in.
- Shade Material - 100% Polyester
- Matching Stylish Aluminum Head Rail
- Cordless Operation! Simply Adjust Bottom Rail to Align Material to Allow in Light or to Block Out Light
- Easy to Clean! Just Dust or Wipe with a Damp Cloth
- Installation brackets, mounting hardware and instructions are included
- Color - White
- Size - 30 x 72 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tudor Amot 'Black Cat' Canvas Art, 16x24 (1X03572-C1624GG)
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- BOSS Reception Desk, 48" W X Mocha Laminate Frame, Mocha Laminate Base, Wood (N168-MOC)
- VULCAN HART Door, Strike Plate (00-497585-00001)
- ACHIM IMPORTING Achim TRS736WH06 73 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS736WH06)
- ACHIM IMPORTING Achim Importing CSTD23AL06 Top-Down Bottom-Up Cordless Honeycomb Cellulat Shade; Alabaster - 23 x 64 in. (CSTD23AL06)
- ACHIM IMPORTING Achim 123CO36W24 36 x 75 in. Cordless 1-2-3 Vinyl Room Darkening Pleated Window Shade - White (123CO36W24)
- ACHIM IMPORTING Achim Importing CSTD27WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 27 x 64 in. (CSTD27WH06)
- ACHIM IMPORTING Achim Importing CSTD30WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 30 x 64 in. (CSTD30WH06)
- ACHIM IMPORTING Achim OMTU63AB06 Ombre Tie Up Shade 50 in. x 63 in. (OMTU63AB06)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- Achim Importing Window Shades