Achim Importing

Achim Importing ANFTMTUS12 18 x 30 in. Tuscany Anti Fatigue Mat


product price: $34.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ease your back and leg pain with one of Achim’s Decorative Anti-Fatigue mats! Our anti-fatigue mats provide support to help reduce fatigue when standing, while adding a decorative touch to your kitchen or bathroom. Coordinates beautifully with the Tuscany Printed Tailored Cottage Set Achim Importing was established to elevate your standard of living. Our product line specialises in decorative goods for the home such as tiles, rugs, and window shade accessories. We pride ourselves on offering products with outstanding value and highest quality standards. We create a personalised look and make your place, even more, your own with our decorative products. Make your place snazzy with Achim.

Features
  • Tuscany Anti Fatigue Mat
Specifications
  • Size: 18" x 30"
  • Height: 10 mm
  • Weight: 1.60 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.