Achim Importing ANFTMHSH12 18 x 30 in. Home Sweet Home Anti Fatigue Mat
Mfr # ANFTMHSH12
Zoro # G003679231
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # ANFTMHSH12
- Zoro # G003679231
- UPC # 54006242445
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Ease your back and leg pain with one of Achim’s Decorative Anti-Fatigue mats! Our anti-fatigue mats provide support to help reduce fatigue when standing, while adding a decorative touch to your kitchen or bathroom. Coordinates beautifully with the Home Sweet Home Tier & Valance Set Achim Importing was established to elevate your standard of living. Our product line specialises in decorative goods for the home such as tiles, rugs, and window shade accessories. We pride ourselves on offering products with outstanding value and highest quality standards. We create a personalised look and make your place, even more, your own with our decorative products. Make your place snazzy with Achim.
Features- Home Sweet Home Anti Fatigue Mat
- Size: 18" x 30"
- Height: 10 mm
- Weight: 1.60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE LOGIC Grizzly Spliced 2 in 1 Lanyard Lightning Green 1/2 in. x 10 ft. (33301)
- DIXON Hex Nipple BR, FNST, 1-1/2"xMNPT, 1-1/2" (FM15F15T)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, LG (61917)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XL (SP14CH LN XL)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMGY)
- M A MATTING Cushion Max Mat, Charcoal 3' x 5' (414035100)
- AIDATA Elite Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1020)
- NOTRAX 72" L x PVC, 1" Thick (621S4272BY)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0033YB)
- WEARWELL 75 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X75CHV)
- TENNESEE MAT CO Wearwell Rejuvenator Squared Interlocking Tile 5/8in Thick 2' x 3' Black (502.58X2X3BK)
- Achim Importing Anti-Fatigue Mats