Achim Importing ANFTMGLD12 18 x 30 in. Golden Delicious Anti Fatigue Mat
Mfr # ANFTMGLD12
Zoro # G703679319
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # ANFTMGLD12
- Zoro # G703679319
- UPC # 54006242452
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Ease your back and leg pain with one of Achim’s Decorative Anti-Fatigue mats! Our anti-fatigue mats provide support to help reduce fatigue when standing, while adding a decorative touch to your kitchen or bathroom. Coordinates beautifully with the Golden Delicious Printed Tier & Swag Set Achim Importing was established to elevate your standard of living. Our product line specialises in decorative goods for the home such as tiles, rugs, and window shade accessories. We pride ourselves on offering products with outstanding value and highest quality standards. We create a personalised look and make your place, even more, your own with our decorative products. Make your place snazzy with Achim.
Features- Golden Delicious Anti Fatigue Mat
- Size: 18" x 30"
- Height: 10 mm
- Weight: 1.60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, S, Right, Black (5T545)
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- NMC Poison 6 Dot Placard Sign, Material: Rigid Plastic (DL8R)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, L/XL (53YN50)
- NOTRAX 3 ft. L x PVC, 1/2" Thick (417S0023BY)
- M A MATTING Hog Heaven Mat 7/8", Black 4' x 6' (422046100)
- WINCO Winco 3"x5" Anti Fatigue Black Floor Mat (RBM-35K)
- WEARWELL 75 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 25 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X25BYL)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0414BL)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X12BK)
- Achim Importing Anti-Fatigue Mats