Achim Importing

Achim Importing AB73TWAC04 Second Avenue Collection Twin Air Mattress with Electric Air Pump


product price: $48.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

When you need a bed in an instant, the Second Avenue Collection Classic Twin air mattress is perfect solution! No longer will your guests need to sleep on your sofa or the floor! This Air bed has a 2-in-1 value with extra-wide opening and comes equipped with a 120 volt UL Listed electric air pump that allows you to quickly inflate and deflate your bed. Achieve your desired firmness for optimal comfort and support in minutes. Spend more time relaxing or sleeping and less time setting up. This extra soft yet durable air bed provides a uniform and comfortable sleeping surface. It is designed with a plush rayon-flocked top to create a luxurious sleeping surface and to help keep bedding from slipping., The flocked sleeping surface is stain-resistant, waterproof and easy-to-clean with mild soap and a damp cloth. Its wave beam and sturdy.

Features
  • Location, temperature, and humidity will affect the air bed’s firmness.
  • It will need to be occasionally re-inflated (topped off) to maintain desired firmness as vinyl tends to relax over time.
  • Measurements will vary based on customer’s inflation.
  • This air bed is easy to transport and set up.
  • Accepts all standard twin-sized bedding
  • An included repair kit makes it easy to fix any damage
  • Twin Air Bed - 32 Coil Beams
  • Material - Rayon-Flocked Top, PVC Frame
  • For Indoor Use Only
  • Includes - Air Bed, Instruction Sheet, Repair Patch & Electric Pump
  • Dimensions - 75 L x 39 W x 9 H in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.