Achim FTVWD22945 12 x 12 in. Tivoli Self Adhesive Vinyl Floor 45 Tile; Charcoal Grey Wood - 45 sq. ft.
Mfr # FTVWD22945
Zoro # G804025367
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # FTVWD22945
- Zoro # G804025367
- UPC # 54006241738
- Country of Origin China
- Category Vinyl Flooring
Description
Do you want to give your room a brand new look and at a Look no further than our assortment of Tivoli Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Tivoli tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors. Each 12 inch x 12 inch tile measures one square foot, each case contains 45 tiles for a total of 45 square feet per case. This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm.
Features- Tivoli Self Adhesive Vinyl Floor 45 Tile
- Color: Charcoal Grey Wood
- Dimension: 12 x 12 in.
- Weight: 22.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Antique Bronze Dummy Lever Lockset, Flair, Left Hand (F170 FLA 716 LH)
- NATIONAL HARDWARE Drv-In Ball Catch Orb (N830-108)
- EMTEK Satin Nickel Knobs 86261US15 (86261US15)
- YALE Lever Lockset, Mechanical, Entrance (AU5307LN x 626)
- ACHIM IMPORTING Achim FTVMA45720 Nexus Mosaic 12 x 12 in. Self Adhesive Vinyl Floor Tile - 20 sq. ft. - 20 Tiles per Box (FTVMA45720)
- ACHIM IMPORTING 2 mm 12 x 12 in. Portfolio Self Adhesive Vinyl Floor Tile - Walnut Parquet, 9 Tiles per 9 sq ft. (VFT920POVR)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Marigold 12 in. x24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 60PK (FC-3311PLT)
- MSI Dakworth 0.98 In. Thick X 3.07 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding (ZOR-LVT-T-0079)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Hesonite 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-505)
- MSI Xl Cyrus Bembridge 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0107)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0121P)
- Achim Importing Flooring