Shop All Sports Equipment
Achim Importing
Achim FTVMA45645 12 x 12 in. Tivoli White Slate Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box
Mfr # FTVMA45645
Zoro # G304108713
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # FTVMA45645
- Zoro # G304108713
- UPC # 54006257883
- Country of Origin China
- Category Sports Equipment
Description
Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Tivoli tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Features- Tivoli white slate self adhesive vinyl floor tile
- 45 Tiles Per Box
- Color: White Slate
- Material: Vinyl
- Size: 12 x 12 in.
- Area Size: 45 sq. ft.
- Weight: 22.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED Texas Outdoor Sewn Poly Max Flag 3'x5' (200907)
- MTD Chute-Lower Extend (731-0903E)
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- AMERICAN WIRE TIE Wire Ties, 14" 16 Ga B/A , 5000PK (16BA14-DOMNY)
- ACHIM IMPORTING Achim Importing Co.; Inc. FTVWD20420 NEXUS Four Finger Square Parquet 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #204 (FTVWD20420)
- ACHIM IMPORTING Achim Importing Co.; Inc. FTVSO10320 NEXUS Black & White 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #103 (FTVSO10320)
- ACHIM IMPORTING Achim Importing FTVSO10345 12 x 12 in. Tivoli Black & White Self Adhesive Vinyl Floor Tile - 45 Tiles by 45 sq. ft. (FTVSO10345)
- ACHIM IMPORTING Achim VFP1.2WO10 6 x 36 in. Nexus Self Adhesive Vinyl Floor 10 Planks; White Oak - 15 sq. ft. (VFP1.2WO10)
- ACHIM IMPORTING Achim Importing FTVWD23220 12 x 12 in. Nexus Oak Parquet Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (FTVWD23220)
- ACHIM IMPORTING Achim Importing STGSG70520 12 x 12 in. Sterling Gray Speckled Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (STGSG70520)
- CHAMPION SPORTS Plastic 31-Inch Baseball Bat + Ball Combo Set, PK6 (PLBC)
- Achim Importing Sports Equipment