Shop All Blinds
Achim Importing
Achim FTVMA45520 12 x 12 in. Nexus Bianco Marble Self Adhesive Vinyl Floor Tile; 20 sq. ft. - 20 Tiles Per Box
Mfr # FTVMA45520
Zoro # G703978948
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # FTVMA45520
- Zoro # G703978948
- UPC # 54006257845
- Country of Origin China
- Category Blinds
Description
Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Features- Nexus bianco marble self adhesive vinyl floor tile
- 20 Tiles Per Box
- Color: Bianco Marble
- Material: Vinyl
- Size: 12 x 12 in.
- Area Size: 20 sq. ft.
- Weight: 9.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Tack Cut Copper 10 X 5/8 (122616)
- DESIGN TOSCANO Jungle Forest Tree Frog Shelf Sitter (QL3241265)
- VICKERMAN 27 in. Brown Hydrangea Stem (FM181902)
- HOMELEGANCE Cinderella Writing Desk (1386NW-11)
- ACHIM IMPORTING Achim MFG233WH02 33 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG233WH02)
- ACHIM IMPORTING Achim 32 x 64 in. GII Deluxe Sundown Cordless Vinyl Room Darkening Mini Blinds, Gray (DSG232GY06)
- ACHIM IMPORTING Achim Importing MSG230WH06 Cordless Morningstar GII Blind Pearl White; 30 x 64 in. (MSG230WH06)
- ACHIM IMPORTING Achim 33 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2334WH6)
- ACHIM IMPORTING Achim MFG234WH02 34 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG234WH02)
- ACHIM IMPORTING Achim FTVWD20445 12 x 12 in. Tivoli Four Self Adhesive Vinyl Floor 45 Tile; Finger Square Parquet - 45 sq. ft. (FTVWD20445)
- WORK-OF-ART Vinyl Mini Blinds (WO2185043)
- Achim Importing Blinds