Shop All Sports Equipment
Achim Importing
Achim FTVMA45420 12 x 12 in. Nexus Natural Clay Self Adhesive Vinyl Floor Tile; 20 sq. ft. - 20 Tiles Per Box
Mfr # FTVMA45420
Zoro # G904108670
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # FTVMA45420
- Zoro # G904108670
- UPC # 54006257838
- Country of Origin China
- Category Sports Equipment
Description
Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Features- Nexus natural clay self adhesive vinyl floor tile
- 20 Tiles Per Box
- Color: Natural Clay
- Material: Vinyl
- Size: 12 x 12 in.
- Area Size: 20 sq. ft.
- Weight: 9.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5500.5016 UniPlow Replacement 50" Cutter Blade (5500.5016)
- SILKY Pocketboy Professional Folding Saw 170mm Medium Teeth Outback Edition (750-17)
- KOHLER Fan Flywheel (17 157 06-S)
- KOHLER Outlet Seat Wp3 0 (35 054 02-S)
- ACHIM IMPORTING Achim Importing STGSG70520 12 x 12 in. Sterling Gray Speckled Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (STGSG70520)
- ACHIM IMPORTING Achim VFP1.2WO10 6 x 36 in. Nexus Self Adhesive Vinyl Floor 10 Planks; White Oak - 15 sq. ft. (VFP1.2WO10)
- ACHIM IMPORTING Achim Importing Co.; Inc. FTVWD20420 NEXUS Four Finger Square Parquet 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #204 (FTVWD20420)
- ACHIM IMPORTING Achim Importing FTVSO10345 12 x 12 in. Tivoli Black & White Self Adhesive Vinyl Floor Tile - 45 Tiles by 45 sq. ft. (FTVSO10345)
- ACHIM IMPORTING Achim FTVMA45645 12 x 12 in. Tivoli White Slate Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box (FTVMA45645)
- ACHIM IMPORTING Achim Importing FTVWD23220 12 x 12 in. Nexus Oak Parquet Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (FTVWD23220)
- CHAMPION SPORTS Low Profile Disc Cone, Purple (21369)
- Achim Importing Sporting Goods