Achim FTVGM33445 12 x 12 in. Tivoli Self Adhesive Vinyl Floor 45 Tile; Metallic Marble Diamond - 45 sq. ft.
Mfr # FTVGM33445
Zoro # G004108273
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # FTVGM33445
- Zoro # G004108273
- UPC # 54006334034
- Country of Origin China
- Category Sports Equipment
Description
Do you want to give your room a brand new look and at a Look no further than our assortment of Tivoli Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Tivoli tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors. Each 12 inch x 12 inch tile measures one square foot, each case contains 45 tiles for a total of 45 square feet per case. This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm.
Features- Tivoli Self Adhesive Vinyl Floor 45 Tile
- Color: Metallic Marble Diamond
- Dimension: 12 x 12 in.
- Weight: 22.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 6-tine Manure Fork with 54"L Hardwood Handle (49278)
- STENS New Steel Plate Sprocket For Teeth 54, O.D. 8-3/4 In., Bore Size 2 In. (260-075)
- STENS Toothed Blade 302-470 For Mtd 942-0741A (362-470)
- CORONA TOOLS Corona AC 7243D Carbon Steel Curved Tree Pruner Blade (7450588)
- ACHIM IMPORTING Achim VFP1.2WO10 6 x 36 in. Nexus Self Adhesive Vinyl Floor 10 Planks; White Oak - 15 sq. ft. (VFP1.2WO10)
- ACHIM IMPORTING Achim Importing FTVWD23220 12 x 12 in. Nexus Oak Parquet Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (FTVWD23220)
- ACHIM IMPORTING Achim Importing Co.; Inc. FTVSO10120 NEXUS Black 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #101 (FTVSO10120)
- ACHIM IMPORTING Achim Importing Co.; Inc. FTVWD20420 NEXUS Four Finger Square Parquet 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #204 (FTVWD20420)
- ACHIM IMPORTING Achim Importing STGSG70520 12 x 12 in. Sterling Gray Speckled Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (STGSG70520)
- ACHIM IMPORTING Achim Importing Co.; Inc. FTVSO10320 NEXUS Black & White 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #103 (FTVSO10320)
- VOIT 10 in. Playground Balls, Blue (VPG10HBL)
- Achim Importing Sports Equipment