Achim FMTL104-06 24 x 24 in. Interlocking Foam Anti Fatigue Floor 4 Tiles; Ash - 16 Sq. Ft.
Mfr # FMTL104-06
Zoro # G203678997
Product Information
- Brand Achim Importing
- MFR # FMTL104-06
- Zoro # G203678997
- UPC # 54006249185
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Interlocking Foam Anti-Fatigue Tiles are a great way to spruce up and cushion any hard floor. Anti Fatigue Tiles are great for childrens play area, garage, workshop, exercise area, kitchen, bathroom or any space you would like to reduce fatigue while standing. Interlocking tiles create a seamless look and multiple packs can be combined to fill an entire room if desired. Each 24inch x 24inch tile covers four square feet, each contains four tiles and eight finishing borders, 16 square feet per . The Interlocking Foam Anti-Fatigue tiles are made of durable EVA foam and in different styles.
Features- Interlocking Foam Anti Fatigue Floor 4 Tiles
- Color: Ash
- Dimension: 24 x 24 in.
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (BX348100)
- MSA SAFETY Cartridge, Threaded, CL, SD, CD, HC, White, 10 PK, NIOSH (464032)
- MCR SAFETY Industry Grade Grain Driver, M, PK12 (3203M)
- 5S SUPPLIES 5S Poster - Version 1 - 5 Steps 24in X 32in (POSTER-5SL-V4)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X5BK)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- WEARWELL 12 ft. L x PVC Sponge, 3/8" Thick (451.38X4X12GY)
- NOTRAX 60 ft L x PVC Foam, 1/2 in Thick (419R0024BY)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (475.38X3X3UNSBYL)
- STEPHAN ROBERTS HOME Stephan Roberts Home 39N-PAF112-10 20 x 39 in. Premium Kitchen Anti-Fatigue Mat - Cecelia (39N-PAF112-10)
- M A MATTING Cushion Max Mat, Charcoal 4' x 6' (414046100)
- Achim Importing Anti-Fatigue Mats