Achim FMTL103-06 24 x 24 in. Interlocking Foam Anti Fatigue Floor 4 Tiles; Walnut - 16 Sq. Ft.
Mfr # FMTL103-06
Zoro # G003679095
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # FMTL103-06
- Zoro # G003679095
- UPC # 54006249178
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Interlocking Foam Anti-Fatigue Tiles are a great way to spruce up and cushion any hard floor. Anti Fatigue Tiles are great for childrens play area, garage, workshop, exercise area, kitchen, bathroom or any space you would like to reduce fatigue while standing. Interlocking tiles create a seamless look and multiple packs can be combined to fill an entire room if desired. Each 24inch x 24inch tile covers four square feet, each contains four tiles and eight finishing borders, 16 square feet per . The Interlocking Foam Anti-Fatigue tiles are made of durable EVA foam and in different styles.
Features- Interlocking Foam Anti Fatigue Floor 4 Tiles
- Color: Walnut
- Dimension: 24 x 24 in.
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (BO500B-L)
- NMC Dot Placard Sign, 1866 3, Pk10 (DL142BTB10)
- NMC Nfpa Chemical Write-On Warning Label, WOL8ALV (WOL8ALV)
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, M (V70529.S-M)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (415S0024BL)
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0026BL)
- WEARWELL 58 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X58AMBK)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0045YB)
- NOTRAX 9 ft. L x Vinyl, 1" Thick (519S0039YB)
- WEARWELL 20 ft. L x PVC Sponge, 3/8" Thick (451.38X2X20GY)
- Achim Importing Floor Mats