Achim FMTL101-06 24 x 24 in. Interlocking Foam Anti Fatigue Floor 4 Tiles; Charcoal - 16 Sq. Ft.
Mfr # FMTL101-06
Zoro # G903679232
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # FMTL101-06
- Zoro # G903679232
- UPC # 54006249154
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Interlocking Foam Anti-Fatigue Tiles are a great way to spruce up and cushion any hard floor. Anti Fatigue Tiles are great for childrens play area, garage, workshop, exercise area, kitchen, bathroom or any space you would like to reduce fatigue while standing. Interlocking tiles create a seamless look and multiple packs can be combined to fill an entire room if desired. Each 24inch x 24inch tile covers four square feet, each contains four tiles and eight finishing borders, 16 square feet per . The Interlocking Foam Anti-Fatigue tiles are made of durable EVA foam and in different styles.
Features- Interlocking Foam Anti Fatigue Floor 4 Tiles
- Color: Charcoal
- Dimension: 24 x 24 in.
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Premium Goatskin TIG Welding Gloves, Medium (PW2101M)
- MOLDEX Moldex 1500 Series N95 Respirator & Surgical Mask, Small, 20/Box, 1511 (1511)
- GATEWAY SAFETY Safety Goggles, Clear Uncoated Lens, StarLite SM Series (368M)
- NMC Danger Do Not Close Valve Ez Hang Tag, Pk25 (RPTH2)
- DURABLE CORP 4' X 6' Black Anti-Fatigue Mat (597S46BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 5 ft. L x (SE 3835YB)
- SAFESTEP SafeStep Workstation Mat, Anti-Slip & Drainage, Tile Red, 2' x 33' (356775)
- WEARWELL 13 ft. L x PVC Sponge, 1/2" Thick (452.12X4X13BYL)
- WEARWELL 12 ft. L x PVC Blown Sponge, 5/8" Thick (444.58X3X12BK)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0038YB)
- NOTRAX 25 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0325YB)
- Achim Importing Floor Mats