Achim DSG229MH06 29 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind; Mahogany
Mfr # DSG229MH06
Zoro # G403755580
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # DSG229MH06
- Zoro # G403755580
- UPC # 54006248980
- Country of Origin China
- Category Blinds
Description
The GII Cordless Deluxe Sundown blind provides both room darkening. It is made from heavyweight PVC with additional slats for a tighter closure. The modern style features a round sleek head rail that a classic and chic appearance. The cordless lift is Child & Pet Safe! To Operate: Simply lift or lower bottom rail to raise or lower blind, Control how much sunlight streams into your room by twisting the wand to open and close the slats. Hidden mounting brackets are designed for inside, outside or ceiling installation. All hardware and installation instructions are included. This blind will fit windows 3/8 (0.95 cm) smaller and (1.27 cm) wider than stated size. This actual blind is (1.27 cm) narrower/smaller than stated size. Actual Slat size is 1 inch.
Features- Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind
- Color: Mahogany
- Dimension: 29 x 64 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - Full - 3 Line - Navy (1171FLNAV)
- TICK-TOCK 8 in. Dia Round Wall Clock with Plastic Face - Black (TI92660)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- ACHIM IMPORTING Achim FTVGM33245 12 x 12 in. Tivoli Self Adhesive Vinyl Floor 45 Tile; Brick Pavers - 45 sq. ft. (FTVGM33245)
- ACHIM IMPORTING Achim 32 x 64 in. GII Deluxe Sundown Cordless Vinyl Room Darkening Mini Blinds, Gray (DSG232GY06)
- ACHIM IMPORTING Achim 46 x 72 in. Cordless GII Morningstar 1 in. Light Filtering Mini Blind; White (MSG2467WH4)
- ACHIM IMPORTING Achim MFG233GY02 33 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - Grey (MFG233GY02)
- ACHIM IMPORTING Achim MFG248MH02 48 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - Mahogany (MFG248MH02)
- ACHIM IMPORTING Achim MFG248WH02 48 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG248WH02)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, Alabaster, Vinyl (493P13)
- Achim Importing Blinds