Achim DSG229GY06 29 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind; Grey
Mfr # DSG229GY06
Zoro # G803755340
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # DSG229GY06
- Zoro # G803755340
- UPC # 54006248881
- Country of Origin China
- Category Blinds
Description
The GII Cordless Deluxe Sundown blind provides both room darkening. It is made from heavyweight PVC with additional slats for a tighter closure. The modern style features a round sleek head rail that a classic and chic appearance. The cordless lift is Child & Pet Safe! To Operate: Simply lift or lower bottom rail to raise or lower blind, Control how much sunlight streams into your room by twisting the wand to open and close the slats. Hidden mounting brackets are designed for inside, outside or ceiling installation. All hardware and installation instructions are included. This blind will fit windows 3/8 (0.95 cm) smaller and (1.27 cm) wider than stated size. This actual blind is (1.27 cm) narrower/smaller than stated size. Actual Slat size is 1 inch.
Features- Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind
- Color: Grey
- Dimension: 29 x 64 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- SONNET Sonnet T-4674 12 in. Atomic Clock with 1.5 in. Number Analog (T-4674)
- FLASH FURNITURE Advantage Fossil Church Chair 20.5" Wide (PCHT-113)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X96-TBL-GG)
- ACHIM IMPORTING Achim MFG233WH02 33 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG233WH02)
- ACHIM IMPORTING Achim MFG223WH02 23 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG223WH02)
- ACHIM IMPORTING Achim MSG226WD06 Cordless GII Morningstar 1 in. Light Filtering Mini - Blind 26 x 64 in. - Woodtone (MSG226WD06)
- ACHIM IMPORTING Achim 32 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, Black (MSG232BK06)
- ACHIM IMPORTING Achim FTVWD20445 12 x 12 in. Tivoli Four Self Adhesive Vinyl Floor 45 Tile; Finger Square Parquet - 45 sq. ft. (FTVWD20445)
- ACHIM IMPORTING Achim MFG246WH02 46 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG246WH02)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 36 in. W x 64 in. L (527378)
- Achim Importing Blinds