Shop All Drapes & Curtains
Achim Importing
Achim DRVL14BW12 58 x 14 in. Darcy Window Curtain Valance; Black & White
Mfr # DRVL14BW12
Zoro # G203861672
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # DRVL14BW12
- Zoro # G203861672
- UPC # 54006249543
- Country of Origin China
- Category Drapes & Curtains
Description
The Darcy Window Curtain Valance is a contemporary, engineered pick-up Valance in several stunning, contrasting colors. Its polyester fabric has a beautiful ground texture and is perfect for the Kitchen. The Darcy Window Curtain Valance has a 1.5 inch Rod Pocket and can be cross-coordinated throughout the home with the Darcy Panel OR Anti-Fatigue Mat. Anti-Fatigue Mat and Panel are. All window curtain pieces in the Darcy Collection work well with a one inch diameter rod and are machine washable.
Features- Darcy Window Curtain Valance
- Color: Black/White
- Dimension: 58 x 14 in.
- Weight: 0.99 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- ACHIM IMPORTING Achim 58 x 24 in. Darcy Window Curtain Tier & Valance Set, Black & White (DRTV24BW12)
- ACHIM IMPORTING Achim SUPN63TN12 Sutton Panel 52 in. x 63 in. (SUPN63TN12)
- ACHIM IMPORTING Achim Importing CL6P63CC06 55 x 63 in.Claire Window Curtain Set; Charcoal - 6 Piece (CL6P63CC06)
- ACHIM IMPORTING Achim BCTR36BU12 Buffalo Check Tier Pair - 58 in. x 36 in. (BCTR36BU12)
- ACHIM IMPORTING Achim VFT961POVR 2 mm 12 x 12 in. Portfolio Self Adhesive Vinyl Floor Tile - Midnight Marble; 9 Tiles per 9 sq ft. (VFT961POVR)
- ACHIM IMPORTING Achim SPPN63SV06 50 x 63 in. Spectrum Rod Pocket Window Curtain Panel; Silver & Gold (SPPN63SV06)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-096-10)
- Achim Importing Drapes & Curtains