Achim DRPN63TW06 52 x 63 in. Darcy Rod Pocket Window Curtain Panel; Tan & White
Mfr # DRPN63TW06
Zoro # G203861603
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # DRPN63TW06
- Zoro # G203861603
- UPC # 54006245149
- Country of Origin China
- Category Drapes & Curtains
Description
The Darcy Rod Pocket Window Curtain Panel is a contemporary triple engineered banded panel in several stunning, contrasting colors. Its polyester fabric has a beautiful ground texture and is perfect for any room in the home. The light filtering polyester fabric works well alone or over an existing blind. The Darcy Rod Pocket Panels can be topped with the Darcy Pull Up Valance or cross-coordinated throughout the home with the Darcy Tier and Valance Set OR Anti-Fatigue Mat. Anti-Fatigue Mat, Valance, Valance and Tier Pair Set are sold separately. Each Rod Pocket Panel measures 52 inches wide, is in multiple lengths and is machine washable. All window curtain pieces in the Darcy Collection work well with a one inch diameter rod.
Features- Darcy Rod Pocket Window Curtain Panel
- Color: Tan/White
- Dimension: 52 x 63 in.
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood King Size 4-Drawer Platform Storage Bed Frame (196-11509-ZORO)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Queen (RF-MP101-Q-GG)
- BAXTON STUDIO Freda Grey Velvet and Button Tufted Full Size Daybed (164-10413)
- ACHIM IMPORTING Achim VFT961POVR 2 mm 12 x 12 in. Portfolio Self Adhesive Vinyl Floor Tile - Midnight Marble; 9 Tiles per 9 sq ft. (VFT961POVR)
- ACHIM IMPORTING Achim Importing CL6P63CC06 55 x 63 in.Claire Window Curtain Set; Charcoal - 6 Piece (CL6P63CC06)
- ACHIM IMPORTING Achim Ombre Panel 50 in. x 84 in. (AC4055)
- ACHIM IMPORTING Achim Importing TQPN84TN06 50 x 84 in. Tranquil Lined Grommet Window Curtain Panel; Tan (TQPN84TN06)
- ACHIM IMPORTING Achim SUPN63TN12 Sutton Panel 52 in. x 63 in. (SUPN63TN12)
- ACHIM IMPORTING Taylor - Lined Grommet Panel- Tan (TYPN63TN12)
- ACHIM IMPORTING Achim Importing OMPN63BL06 Ombre Panel; Blue - 50 x 63 in. (OMPN63BL06)
- Achim Importing Drapes & Curtains