Achim CSTD31WT06 31 x 64 in. Top Down-Bottom Up Cordless Honeycomb Cellular Shade; Wheat
Mfr # CSTD31WT06
Zoro # G203754776
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # CSTD31WT06
- Zoro # G203754776
- UPC # 54006257456
- Country of Origin China
- Category Window Shades
Description
Cordless Top Down-Bottom Up Honeycomb Cellular shades are amongst the most popular and modern styled window coverings. These shades are perfect for bedrooms, bathrooms, or any room where privacy is essential. The shades can be opened from the top or the bottom to let in natural light while still covering the window. Simply use the included operation handles to glide the shade into the desired height from the top or the bottom of the shade. The soft, durable, inch, pleated cells are light filtering and insulate the room all year long. Their white backing will make the outside of your home look uniform and crisp, great for boosting curb appeal. All colors, except alabaster, have a white backing. The Top Down Bottom Up Honeycomb Cellular Shade is great for either inside or outside window frame mounting. The non-woven polyester fabric is easy to care for, simply dust or lightly vacuum. All hardware and installation instructions are included.
Specifications- Color: Wheat
- Design: Top Down-Bottom Up Cordless Honeycomb
- Size: 31 x 64 in.
- Weight: 3.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Bullet Desk, Driftwood, 71"x35" (N147-DW)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, White, PK12 (7132341)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Black (92571)
- ACHIM IMPORTING Achim TRS736WH06 73 x 72 in. Cords Free Tear Down Room Darkening Window Shade; White (TRS736WH06)
- ACHIM IMPORTING Achim Importing CSTD30WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 30 x 64 in. (CSTD30WH06)
- ACHIM IMPORTING Achim Importing CSTD23AL06 Top-Down Bottom-Up Cordless Honeycomb Cellulat Shade; Alabaster - 23 x 64 in. (CSTD23AL06)
- ACHIM IMPORTING Achim 123CO36W24 36 x 75 in. Cordless 1-2-3 Vinyl Room Darkening Pleated Window Shade - White (123CO36W24)
- ACHIM IMPORTING Achim OMTU63AB06 Ombre Tie Up Shade 50 in. x 63 in. (OMTU63AB06)
- ACHIM IMPORTING Achim Importing CSTD27WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 27 x 64 in. (CSTD27WH06)
- SAFE STYLES Safe Styles UBQ32X72NV Cordless Roman Shade; Navy - 32 x 72 in. (UBQ32X72NV)
- Achim Importing Window Shades