Achim CAPRI3P409 Capri Rug Set - Landon Blue & Grey - 3 Piece
Mfr # CAPRI3P409
Zoro # G603882758
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # CAPRI3P409
- Zoro # G603882758
- UPC # 54006260500
- Country of Origin China
- Category Decorative Rugs
Description
This Capri 3-Piece Rug Set includes an area rug, runner and mat. Produced with warm, deep colors, it features a rich and classic design. It will create an elegant look with timeless style and beauty for your home or office. This coordinating set is versatile and will enhance and protect the natural beauty of your wood and tile floors, To care for you rug treat it as you would any fine carpet by vacuuming regularly and spot cleaning when necessary, This area is rug set has a durable, anti-static, soft pile and is naturally resistant to stains, fading, soil and bacteria, 3 Piece Capri Area Rug Set Contains, 5'x7' Area Rug with Matching 22"x59" Runner and 22"x31" Mat , Made of 100% Heavy Duty, Solution Dyed Polyolefin Yarn.
Features- Capri Rug Set
- 3 Piece
- Color: Landon Blue & Grey
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Ernie the Elephant Shelf Sitter Sculpture (EU33738)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Tan (410-75)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, Alabaster, Vinyl (493N94)
- SAFAVIEH 2 x 9 ft. Tahoe Shag Contemporary Runner Area Rug Black & White (THO677Z-29)
- ELK SIGNATURE Ottavio 16x16 HandTufted Wool Rug (8905-354)
- SAFAVIEH 8 x 10 ft. Large Rectangle Traditional Anatolia- Olive and Rust Hand Tufted Rug (AN554A-8)
- SAFAVIEH Kids Hand Tufted Square RugBlue & Ivory 5 x 5 ft. (SFK912E-5SQ)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-23)
- SAFAVIEH 8 x 10 ft. Micro-Loop Rectanglar Handmade Wool Rug Blue & Ivory (MLP539M-8)
- SAFAVIEH Soho Hand Tufted Accent Area RugIvory & Silver 2 x 3 ft. (SOH712J-2)
- Achim Importing Decorative Rugs