Shop All Drapes & Curtains
Achim Importing
Achim BRVL14BG12 58 x 14 in. Barnyard Window Curtain Valance; Burgundy
Mfr # BRVL14BG12
Zoro # G503861624
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # BRVL14BG12
- Zoro # G503861624
- UPC # 54006249734
- Country of Origin China
- Category Drapes & Curtains
Description
The Barnyard Valance brings together charming roosters and gingham plaid, it is destine to liven up any kitchen window. 58 inch wide Valance has a one and a half inch rod pocket that allows for easy shirr on rod installation. The Barnyard Valance is made of machine washable polyester.
Features- Barnyard Window Curtain Valance
- Color: Burgundy
- Dimension: 58 x 14 in.
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover, Rice Bag (RB43WHT)
- BUNN Dechaffer Plate, Spring Steel (05995.0000)
- ACHIM IMPORTING Achim SPPN63BK06 Spectrum Rod Pocket Window Curtain Panel - 50 x 63 in. - Black & Silver (SPPN63BK06)
- ACHIM IMPORTING Achim Ompn63Ch06 - Ombre Panel - 50 X 63 Inches - Chocolate Blue (OMPN63CH06)
- ACHIM IMPORTING Achim 58 x 36 in. Live, Love, Laugh Window Curtain Tier Pair & Valance Set, Green (AC4014)
- ACHIM IMPORTING Achim VFT961POVR 2 mm 12 x 12 in. Portfolio Self Adhesive Vinyl Floor Tile - Midnight Marble; 9 Tiles per 9 sq ft. (VFT961POVR)
- ACHIM IMPORTING Achim SUWTVLTN12 Waterfall Valance (SUWTVLTN12)
- ACHIM IMPORTING Achim DRPN63TW06 52 x 63 in. Darcy Rod Pocket Window Curtain Panel; Tan & White (DRPN63TW06)
- RICARDO Ricardo Sheer Leaf Rod Pocket/Back Tab Curtain Panel (06720-70-063-13)
- Achim Importing Drapes & Curtains