Shop All Anti-Fatigue Mats
Achim Importing
Achim ANFTMRST12 18 x 30 in. Anti Fatigue Mat; Rooster
Mfr # ANFTMRST12
Zoro # G203679284
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # ANFTMRST12
- Zoro # G203679284
- UPC # 54006257616
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Ease your back and leg pain with one of Achims Decorative Anti-Fatigue mats! Our anti-fatigue mats provide support to help reduce fatigue when standing, while adding a decorative touch to your kitchen or bathroom. Coordinates beautifully with the Rooster Printed Tier & Swag Set.
Specifications- Imprint: Rooster
- Size: 18 x 30 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 3 In (91295)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size M, PR (378CXGOB-M)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-430)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8A858)
- NOTRAX 7 ft. L x Vinyl, 1" Thick (519S0037YB)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- NOTRAX 20 ft. L x Vinyl, 1" Thick (519S0220YB)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BL)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMGY)
- RUBBER-CAL Maxx-Tuff Mat, Black, 1/2" Thick (03_177_WEB)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (480.38X2X3SLTBK)
- Achim Importing Anti-Fatigue Mats