Achim ANFTMGBC12 Anti Fatigue Mat - 18 x 30 in. - Buffalo Check Grey
Mfr # ANFTMGBC12
Zoro # G903755066
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # ANFTMGBC12
- Zoro # G903755066
- UPC # 54006260296
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Ease your back and leg pain with one of Achims Decorative Anti-Fatigue mats! Our anti-fatigue mats provide support to help reduce fatigue when standing, while adding a decorative touch to your kitchen or bathroom. Coordinates beautifully with the Buffalo Check Tiers Or Valance. Size: 18x30, Material: ECO PVC Foam, Resilient Foam Reduces Fatigue when Standing, Supportive Foam Layer Conforms to the Contours of Your Feet, Beveled Edges, Non Slip Back, Care instructions: Clean with brush, broom, vacuum or shake briskly. Occasionally rinse with a garden hose. Air Dry.
Specifications- Size: 18 x 30in.
- Color/ Finish: Buffalo Check Grey
- Care instructions: Clean with brush, broom, vacuum or shake briskly
- Material: ECO PVC Foam
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMMYCO Knee Pad Safefm Asrt (60008)
- MACURCO Fixed CO/NO2 Dual Detector (CX-6)
- OAKLEY SI Double Edge MatBLK w/PrizmMaritimePOL (OO9380-0966)
- MAGID FR Leather Welding Chaps (1041T39BR)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- WEARWELL Antifatigue Mat, Black, 20 ft. L x (415.916X3X20BK)
- M A MATTING Complete Comfort Mat, Black 3' x 4' (494034900)
- NOTRAX 12 ft. L x Vinyl, 9/16" Thick (518S0312YB)
- WEARWELL 4 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X2X4BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB 0023YD)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026YB)
- Achim Importing Floor Mats