Shop All Anti-Fatigue Mats
Achim Importing
Achim ANFTMCST12 18 x 30 in. Anti Fatigue Mat; Coastal
Mfr # ANFTMCST12
Zoro # G803679264
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # ANFTMCST12
- Zoro # G803679264
- UPC # 54006257647
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Ease your back and leg pain with one of Achims Decorative Anti-Fatigue mats! Our anti-fatigue mats provide support to help reduce fatigue when standing, while adding a decorative touch to your kitchen or bathroom. Coordinates beautifully with the Coastal Printed Tier & Valance Set.
Specifications- Imprint: Coastal
- Size: 18 x 30 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Web Scaffold Choker (1201391)
- ZORO SELECT Label Printer Ribbon, 4-3/32" W, 508 ft. L, Black (35YP38)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-8)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W810)
- WEARWELL 3 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X2X3GY)
- WEARWELL 25 ft. L x PVC, 1/4" Thick (702.14X2X25BK)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0046BY)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK77)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- CROWN MATTING TECHNOLOGIES 5 ft. L x Vinyl, 9/16" Thick (CD 0035YB)
- TENNESEE MAT CO Global Industrial Diamond-Plate Anti Fatigue Mat 9/16in Thick 2' x 3' Black (495.916x2x3BK)
- Achim Importing Floor Mats