Shop All Anti-Fatigue Mats
Achim Importing
Achim ANFTMBTF12 18 x 30 in. Anti Fatigue Mat; Multi Color
Mfr # ANFTMBTF12
Zoro # G503678987
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # ANFTMBTF12
- Zoro # G503678987
- UPC # 54006251812
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Ease your back and leg pain with one of Achims Decorative Anti-Fatigue mats! Anti-fatigue mats provide support to help reduce fatigue when standing, while adding a decorative touch to your kitchen or bathroom. Playful butterflies and dragonflies are here to brighten your day whenever you enter the room. Clean with a brush, broom, or vacuum. Occasionally rinse with a garden hose and air dry. Coordinates beautifully with the Butterflies Printed Cottage Set .
Features- Anti Fatigue Mat
- Color: Multi Color
- Dimension: 18 x 30 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Inhalation Hazard Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0219-RA_14X10)
- SURTEK Comfort Safety Glasses with Dark Shield (137661)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-L (SV3B-2ZOM-L)
- BRADY Label, GHS Acute Toxic, Paper, 39/Sheet (118911)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0324BY)
- WEARWELL 75 ft. L x PVC, 1/4" Thick (702.14X2X75BK)
- DECORACION 3 x 5 ft. Comfortboost Anti-Fatigue Mat (DE2465951)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black, 5 ft. L x (T6 W035BK)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034BL)
- Achim Importing Anti-Fatigue Mats