Shop All Anti-Fatigue Mats
Achim Importing
Achim ANFTMBBU12 18 x 30 in. Anti Fatigue Mat; Burgundy
Mfr # ANFTMBBU12
Zoro # G003678715
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achim Importing
- MFR # ANFTMBBU12
- Zoro # G003678715
- UPC # 54006249376
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Ease your back and leg pain with one of Achims Decorative Anti-Fatigue mats! Our anti-fatigue mats provide support to help reduce fatigue when standing, while adding a decorative touch to your kitchen or bathroom. Coordinates beautifully with the Buffalo Check Tiers Or Valance .
Features- Anti Fatigue Mat
- Color: Burgundy
- Dimension: 18 x 30 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, L (92-675)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8M)
- COL-MET Vinyl Sign Cards (PC 5-4)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, L (CA4617L3)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0025YB)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (782S0023BL)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X11BL)
- SAFESTEP SafeStep Workstation Mat, Anti-Slip & Drainage, Black, 3' x 33' (356773)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210YB)
- WEARWELL 60 ft. L x PVC Sponge, 3/8" Thick (451.38X2X60BK)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0340BY)
- Achim Importing Anti-Fatigue Mats