Shop All Anti-Fatigue Mats
Achim Importing
Achim ANFTMBBK12 18 x 30 in. Anti Fatigue Mat; Black
Mfr # ANFTMBBK12
Zoro # G803678731
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Achim Importing
- MFR # ANFTMBBK12
- Zoro # G803678731
- UPC # 54006249369
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Ease your back and leg pain with one of Achims Decorative Anti-Fatigue mats! Our anti-fatigue mats provide support to help reduce fatigue when standing, while adding a decorative touch to your kitchen or bathroom. Coordinates beautifully with the Buffalo Check Tiers Or Valance .
Features- Anti Fatigue Mat
- Color: Black
- Dimension: 18 x 30 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series (S350)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 12in H, Blk, PR (14855)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 110)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (413S0035BY)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5410BL)
- NOTRAX 5 ft. L x PVC, 1/2" Thick (417S0035BY)
- NOTRAX 2 ft. L x Rubber, 3/4" Thick (425S2472BL)
- WEARWELL 20 ft. L x PVC Sponge, 3/8" Thick (451.38X2X20GY)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X3X10CHV)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- Achim Importing Anti-Fatigue Mats