Shop All Anti-Fatigue Mats
Achim Importing
Achim ANFTMAPO12 18 x 30 in. Anti Fatigue Mat; Apple Orchard
Mfr # ANFTMAPO12
Zoro # G203678928
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Achim Importing
- MFR # ANFTMAPO12
- Zoro # G203678928
- UPC # 54006249208
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Ease your back and leg pain with one of Achims Decorative Anti-Fatigue mats! Our anti-fatigue mats provide support to help reduce fatigue when standing, while adding a decorative touch to your kitchen or bathroom. Coordinates beautifully with the Apple Orchard Printed Cottage Set .
Features- Anti Fatigue Mat
- Color: Multi Color
- Dimension: 18 x 30 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lightweight Anti-Vibration Gloves, XL (9000)
- GLOBAL INDUSTRIAL Safety First Folding Fabric Barrier, Lime Green, English (708548EN)
- BRADY Floor Marking Tape, Square, 4 In.W, 100 ft. (121369)
- SUPER ANCHOR SAFETY 10ft 30° Fixed Length HLL 3/8"x7x19 Galvanized Wire Rope Cable w/Snaphook on Each End (1335-10)
- NOTCH EQUIPMENT NOTCH Yard Armor Outrigger Pad 18in (39959)
- IMPACTO Anti-Fatigue Mat, 28" L x 1" Thick (MAT5020)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X4X6BK)
- WEARWELL 31 ft. L x PVC, 1/4" Thick (701.14X3X31BK)
- MILLENNIUM MAT CO Anti-fatigue Mat, Gray, Vinyl (MLL44020350)
- WEARWELL 8 ft. L x PVC, 3/8" Thick (475.38X3X8SLTBK)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509002X3)
- Achim Importing Floor Mats