Acesonic DGX 220 HDMI Multi-Format Karaoke Player
Mfr # DGX 220
Zoro # G004109249
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Acesonic Multi-Format Karaoke Player is our latest machine that brings improved design and the hottest features such as 4x CD+G-to-MP3G Converter & Digital Recording to your karaoke party. With so much versatility, this player can be used for your entire night’s entertainment.
One of the features that makes the Karaoke Player so unique is its ability to output live microphone analog audio through HDMI. This makes connecting to today’s modern televisions possible. Other players would require a mixer or other complicated setup to use HDMI and microphone audio together which can be both a hassle and expensive. The next powerful feature is its ability to convert CD+Gs into MP3+Gs and store them on your USB drive or SD card. This can be done very easily with the option to convert at 1x or ultra fast 4x speeds. When converting, a list will appear allowing you to check off the tracks you want to convert or you can just convert the entire disc.
With digital recording, you can record your own singing into an MP3+G file. A very convenient feature is that you can playback the last recorded song with just a push of a single button. The can even generate a song list with a number for all your tracks after you’ve finished converting and recording. To further improve its recording function, Acesonic built-in a large memory buffer to avoid skipping when recording and you can also record without playing a disc which is useful for recording dictations or speeches. You also have the option to record using many sources such as CDs, VCDs, CD+Gs, MP3+Gs, or AVI files (AVI audio track must be encoded in MP3). The supports up to 5,000 songs on a USB drive or SD card. Simply plug in your storage devices and the machine will load them up faster than before since it now utilizes USB 2.0.
Much like a professional stereo receiver, all the main functions have been built into the front panel which allows you to easily control everything. You won’t need to turn on your entire sound system to listen to music because a headphone jack is built-in as well. Listen to your recordings or sample music quietly with less hassle. Multiplex and audio tracks are even easier to switch to and from as well. This can be done just by the push of the "multiplex button. All
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTONBUHL Kids On-Ear Blue Stereo Headphone, PK3 (KIDS-HA2)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL2450 (EB-CR2450)
- MOUNT-IT Dual Monitor Standing Desk Mount (MI-7904)
- RITRON Wireless PA Speaker System, UHF (LM-U450System)
- GPX Portable AM/FM Radio (R116B)
- PRESIDENT President Johnson II 12-24 Volt CB Radio (JOHNSON II)
- JENSEN AM/FM Dual Alarm Clock Radio w/Wireless (JCR-255)
- SUPERSONIC Portable 9-Band AM/FM/SW 1-7 Radio (SC-1082)
- SANGEAN Sangean SR-36 AM & FM Pocket Radiowith tuning (SR-36)
- EMERGENCY ZONE Emergency Zone 518 Dynamo Radio & Flashlight & Charger; Yellow (5104)
- NABC NABC - Saft - Again and Again STB-912 Ultra Cordless Phone Battery - 3.6V-600Mah Ni-Cd 31-2Aa with Jst (STB-912)
- Acesonic Radios