Shop All Computer Monitors
Acer
V247W Widescreen 24 in. WUXGA LCD Monitor 16:10 - Black
Mfr # UM.FV7AA.001
Zoro # G909981193
Free Shipping & Returns
Not eligible for select promotions
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acer
- MFR # UM.FV7AA.001
- Zoro # G909981193
- UPC # 195133129299
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
Acer V7 Series monitors provide professional performance and solid reliability with a stable design.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 36 Pack (mn15p36)
- ILC Replacement for Panasonic Pv-bp88 (PV-BP88 PANASONIC)
- VTECH Careline Accessory Amplified Handset (SN5107)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek EB645 (ML4-645104026)
- ACER VT270 10 27 in. Point Touchscreen Monitor 16:9 - Black (UM.HV0AA.010)
- ACER 24 in. V Epeat AG VA Monitor, Black (UM.QV7AA.H01)
- DELL 17 in. SXGA LED LCD Monitor - Twisted Nematic - 1280 x 1024 (E1715SE)
- ASUS 28"Hdr 4K Uhd Ips Gmng Monitor (VG289Q1A)
- VIEWSONIC 27" Full HD 1080p IPS LED, VA2759SMH (VA2759-SMH)
- LG COMMERCIAL 32" 3840X2160 4K Ips Hdmi 2.0 (32BN67U-B)
- VIEWSONIC 24" IPS Frameless LED Monitor, VA2459SMH (VA2459-SMH)
- Acer Computer Monitors