Shop All Computer Monitors
Acer
B248Y Widescreen 23.8 in. Full HD LCD Monitor 16:9 - Black
Mfr # UM.QB8AA.001
Zoro # G609981189
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acer
- MFR # UM.QB8AA.001
- Zoro # G609981189
- UPC # 195133093255
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
Boasting a versatile USB-C port, Acer B8 Series Docking Displays amplify your productivity by quickly connecting to and charging laptops and other peripheral devices while also providing sharp 1080p visuals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Dual 5.25" Bluetooth Ceiling / Wall Spea (PDICBT552RD)
- EVEREADY EVER 3V Lith Battery (ECR2450BP)
- ILC Replacement For CAMERON SINO, CSFBA225BL (CS-FBA225BL)
- PERLE SYSTEMS Ex-4S1110-Rj Ethernet Extender (06003714)
- ACER VT270 10 27 in. Point Touchscreen Monitor 16:9 - Black (UM.HV0AA.010)
- ACER 24 in. V Epeat AG VA Monitor, Black (UM.QV7AA.H01)
- PROPLUS Sharp 43 AQUOS CommTV Digital Signage Display (PR3470894)
- VIEWSONIC 24" IPS Frameless LED Monitor, VA2459SMH (VA2459-SMH)
- MSI Optix 34 in. UW-QHD Curved Screen Gaming LCD Monitor (MAG342CQPV)
- LILLIPUT 7 In. Field Monitor With HDMI And Internal Battery 668GL-70NP-H-Y (668H001)
- FIVEGEARS 21.5 in. 6ms HDMI VGA Widescreen Full HD LED Backlit LCD Monitor (FI3044620)
- Acer Computer Monitors