Shop All Computer Monitors
Acer
B247Y 23.8" LED LCD Monitor - 16:9-4 ms GTG, Black
Mfr # UMQB7AA001
Zoro # G305306798
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acer
- MFR # UMQB7AA001
- Zoro # G305306798
- UPC # 191114464045
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS17330 2/3 A Size 3.6V 2.1Ah Lithium Thionyl Chloride Battery (LS17330)
- EVEREADY ENER 6PK 2032 Batteries (2032BP-6)
- VIDEO MOUNT PRODUCTS Replacement Tile, Ceiling, White (YMOUNT)
- SANOXY RJ45 Splitter Adapter 1 to 2 Cable CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way cable (EBL-CAT7-2)
- ACER 24 in. V Epeat AG VA Monitor, Black (UM.QV7AA.H01)
- ACER VT270 10 27 in. Point Touchscreen Monitor 16:9 - Black (UM.HV0AA.010)
- NEXTGEN 27 in. 165Hz 1500R Curved Gaming Monitor (NE3451760)
- DELL UltraSharp 43in 4K USB-C Hub Monitor 3840 x 2160 350 Nit 5 ms 60 Hz 1.07 Billion Colors (DELL-U4323QE)
- MASTERCOOL MASTERCOOL 52224ASP Infra Red Temp Gun With Pocket Thermometer (ML52224ASP)
- VIEWSONIC LED Monitor, Frameless, 24-1/2"Wx9-3/10"Dx17-3/5"H, Black (VEWVA2759SMH)
- ASUS 21.5" 100,000,000:1 s VGA/HDMI/USB Touchscreen LED LCD Monitor, w/Spkr (VT229H)
- Acer Computer Monitors