Shop All Wall Art & Decor
Acer
Acer America B276HULCYMIIPP; 27 in. Widescreen LCD Monitor; 2560x1440 Speakers
Mfr # B276HULCYMIIPP
Zoro # G903988105
product price: $496.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acer
- MFR # B276HULCYMIIPP
- Zoro # G903988105
- UPC # 888863955305
- Country of Origin China
- Category Wall Art & Decor
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Ideal for use in office environments, libraries and computer labs, B6 Series monitors deliver dynamic and energizing visuals
- Ergonomic design for comfortable all-day computing
- Eco-friendly technologies to save power and cut energy costs
- Product Type: LCD Monitor
- Screen Size: 27 in
- Maximum Resolution: 2560 x 1440
- Color Supported: 1.07 Billion Colors
- Backlight Technology: LED
- Screen Mode: WQHD
- Brightness: 350 Nit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Flat Black (01HC9001WR1)
- ZORO SELECT Flat File Cabinet Base, Open Base, Putty (2CLE1)
- ONWARD 12 in Door Magnet, 4PK (47881V)
- BESTAR Innova Plus L-Shaped Desk, Bark Gray (92421-47)
- TRADEMARK FINE ART Claire Doherty 'Lego Man Patent 1979 Black' Canvas Art, 14x19 (CDO0189-C1419GG)
- MARBLE CRAFTER Marble Crafter BX45-LG 5 in. Rectangular Asteria Keepsake Box; Light Green Onyx (BX45-LG)
- DESIGN TOSCANO Il Virgin Benedetto di Turin Wall Sculpture (EU34562)
- TRADEMARK FINE ART Carolyn Mock 'Quail On A Post' Canvas Art, 14x19 (WAG03714-C1419GG)
- TRADEMARK FINE ART Joanne Porter 'Nodding Heads Sunflowers' Canvas Art, 14x19 (ALI30378-C1419GG)
- TRADEMARK FINE ART Karen Fields 'Fresh Flowers In Vase Ii' Canvas Art, 24x32 (WAG09680-C2432GG)
- TRADEMARK FINE ART Meadowpaint 'Elderly Santa Portrait' Canvas Art, 14x19 (ALI43516-C1419GG)
- Acer Wall Art & Decor