Shop All Common Nails
Aceds
Common Nail, 1 in L, 5 PK
Mfr # 5406624
Zoro # G810536413
product price: $13.39
/pk 5, $2.68/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Head Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aceds
- MFR # 5406624
- Zoro # G810536413
- UPC # 8236435740
- Country of Origin China
- Category Common Nails
Dimensions
Length | 1 in |
Details
Item | Common Nail |
Head Type | Panel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wave Washer, Fits Bolt Size 7/16 in Spring Steel, Plain Finish, 50 PK (TWWIS043-050BX)
- L.H. DOTTIE Hex Nut, 5/16"-18, Stainless Steel, Not Graded, 50 PK (HNS516)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18116SS-316)
- KIPP Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Steel, Bright (K0767.16)
- HILLMAN Common Nail, 1-1/2 in L, Stainless Steel, 6 PK (9527)
- HILLMAN Common Nail, 1-5/8 in L, Steel, 6 PK (532654)
- TOTALTURF Common Nail, 3/4 in L, Copper Plated Finish (TO602765)
- GRIP-RITE Common Nail, 1-3/4 in L, 6D, Steel, Bright Finish (6DUP5)
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D (N8DHDG-R)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C1)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 10 ga (10HGRSPD)
- Aceds Common Nails